Precedent™ 5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC060F3RMA0763  |  Manufacturer Part #YHC060F3RMA0763

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AFUE: 80.00

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

EER: 12.9

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

MBH: 60

Max CFM: 2000

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 15

Stages: Single

Tonnage: 5 Tons

Volts: 208/230V