3 Ton 10.5 SEER R-22 Single-Stage Lanced Convertible Natural Gas and Propane 36 MBH 1/2 hp 208/230V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric

You last purchased this on
 
Trane

Precedent™ 3 Ton 10.5 SEER R-22 Single-Stage Lanced Convertible Natural Gas and Propane 36 MBH 1/2 hp 208/230V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Precedent™ 3 Ton 10.5 SEER R-22 Single-Stage Lanced Convertible Natural Gas and Propane 36 MBH 1/2 hp 208/230V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric

  • Fast #
  • Part #TYSC036G3EHB0000
  • Item #7530323
  • Manufacturer Part #YSC036G3EHB0000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • All models now meet DOE 2023 minimum efficiency regulations
  • Heat pump - all-electric refrigerant-system cooling and heating
  • Hybrid / dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
  • Gas pack - electric cooling plus gas heating
  • Cooling only with optional electric heat - all electric
  • Color-coded and numbered wiring with key connectors
  • Right-sized for straightforward retrofits
  • Requires Certification

Specifications

AFUE:
80.00 %
Application:
Commercial
BTU:
36000
BTU Cooling Rating:
37400 Btu/h
BTU Heat Rating:
95000 Btu/h
Coil Type:
Micro-channel
Collection:
Precedent™
Compressor Type:
Climatuff™
Configuration:
Convertible
Decibel Rating (dB):
79 dB
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
Length:
44-1/4 in
MBH:
36
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
1075
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
10.5
Stages:
Single
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V