Precedent™ 3 Tons 10.5 Seer Standard Efficiency Convertible Packaged Gas or Electric Unit

Part #TYSC036E1RHA001C  |  Item #3918128  |  Manufacturer Part #YSC036E1RHA001C

Discontinued

Tonnage:

3 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

SEER: 10.5

Stages: Single

Tonnage: 3 Tons

Volts: 208/230V