Trane

Precedent™ 3 Tons 208/230V Medium Heat High Efficiency Convertible Packaged Gas or Electric Rooftop Unit

Part #TYHC036E1RMB1HAG  |  Item #7301545  |  Manufacturer Part #YHC036E1RMB1HAG

Tonnage:

3 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AFUE: 81.00

AMP: [25.3, 27.7]

BTU: 36000

BTU Cooling Rating: 38000 Btu/h

BTU Heat Rating: 80000 Btu/h

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

Decibel Rating dB : 83 dB

Energy Star Compliant: Yes

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

MBH: 36

Max CFM: 1200

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-22

SEER: 12.5

Stages: Single

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V