3 Tons 230V 13 SEER R-410A 3-Phase Standard Efficiency Convertible Packaged Gas or Electric Unit
Precedent™ 3 Tons 230V 13 SEER R-410A 3-Phase Standard Efficiency Convertible Packaged Gas or Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 82.00 %
- BTU:
- 120000
- BTU Heat Rating:
- 120000 Btu/h
- Collection:
- Precedent™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 79 dB
- EER:
- 11.2
- Energy Star Compliant:
- No
- Fuel Type:
- Propane, Natural Gas
- Height:
- 40-7/8 in
- Length:
- 69-7/8 in
- MBH:
- 120
- Max CFM:
- 3600 cfm
- Phase:
- Three Phase
- Power Source:
- Gas, Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 44-1/4 in