Trane

Precedent™ 3 Tons 230V 13 SEER R-410A 3-Phase Standard Efficiency Convertible Packaged Gas or Electric Unit

Part #TYSC033G3EZA1RZE  |  Manufacturer Part #YSC033G3EZA1RZE

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU Cooling Rating: 37000 Btu/h

BTU Heat Rating: 120000 Btu/h

Collection: Precedent™

Configuration: Convertible

Decibel Rating dB : 79 dB

EER: 11.2

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

Max CFM: 3600

Phase: Three Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 3 Tons

UL Listed: No

Volts: 230V