Precedent™ 3 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TWSC036H3RGA2Y4K  |  Item #7361637  |  Manufacturer Part #WSC036H3RGA2Y4K

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

MBH: 36

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: [Single, Two]

Tonnage: 3 Tons

Volts: 230V