Trane

Precedent™ 3 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYSC036G3EXB0000  |  Manufacturer Part #YSC036G3EXB0000

Type:

TYSC036G3EXB0000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 36

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 14

Stages: Two

Tonnage: 3 Tons

Type: TYSC036G3EXB0000

Volts: 230V