Trane Precedent™ 3 Tons 230V Triple Phase Commercial Packaged Gas/Electric Unit

TYHC037E3RLA0BEG

Manufacturer Part #: YHC037E3RLA0BEG

Tonnage

3 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AFUE
78.00
Coil Type
Lanced
Collection
Precedent™
Configuration
Convertible
EER
13
MBH
37
Max CFM
1200
Phase
Triple Phase
Power Source
Gas
Refrigerant
R-410A
SEER
17.5
Stages
Two
Tonnage
3 Tons
Volts
208/230V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday