Trane

Precedent™ 3 Tons 36 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC036E4RMA0FXP  |  Manufacturer Part #YHC036E4RMA0FXP

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 78.00

BTU: 36000

BTU Cooling Rating: 37600 Btu/h

BTU Heat Rating: 120000 Btu/h

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

Decibel Rating dB : 81 dB

EER: 12.7

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

MBH: 36

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 15

Stages: Single

Tonnage: 3 Tons

UL Listed: No

Volts: 460V