Trane
Precedent™ 3 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit
Part #TWSC036H4RBA1957 | Item #7306012 | Manufacturer Part #WSC036H4RBA1957
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
Coil Type: Lanced
Collection: Precedent™
Configuration: Convertible
MBH: 36
Phase: Three Phase
Power Source: [Electric, Gas]
Refrigerant: R-410A
SEER: 14
Stages: [Single, Two]
Tonnage: 3 Tons
Volts: 460V