Precedent™ 3 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC037E4RLA1SZQ  |  Item #4845591  |  Manufacturer Part #YHC037E4RLA1SZQ

Tonnage:

3 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 78.00

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

EER: 13

Energy Star Compliant: No

MBH: 37

Max CFM: 1200

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 17.5

Stages: Two

Tonnage: 3 Tons

Volts: 460V