3 Tons Commercial Packaged Heat Pump

You last purchased this on
 
Trane

Precedent™ 3 Tons Commercial Packaged Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Precedent™ 3 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #TWSC036H4R0A0000
  • Item #7237128
  • Manufacturer Part #WSC036H4R0A0000
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
0.55, 1.7, 1.8, 11, 14, 20, 23, 29, 32, 37, 4.8, 40, 44, 6.6
Application:
Commercial
BTU Cooling Rating:
39500 Btu/h
BTU Heat Rating:
36000 Btu/h
Collection:
Precedent™
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
79 dB
EER:
12
Energy Star Compliant:
No
HSPF:
8
Horsepower:
3-1/5 hp
Max CFM:
3600 cfm
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14.3
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Tonnage:
3 Ton
UL Listed:
No
Volts:
460V