36-1/4 in. 5 Tons 230V Three Phase Standard Efficiency Convertible Packaged Air Conditioner

This product has been replaced by

Trane 230V Three Phase Commercial Packaged Gas/Electric Unit
Trane 5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Manufacturer Part #TSC060G3E0A0000
You last purchased this on
 
Trane

Precedent™ 36-1/4 in. 5 Tons 230V Three Phase Standard Efficiency Convertible Packaged Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Trane 230V Three Phase Commercial Packaged Gas/Electric Unit
Trane 5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Manufacturer Part #TSC060G3E0A0000
Trane

Precedent™ 36-1/4 in. 5 Tons 230V Three Phase Standard Efficiency Convertible Packaged Air Conditioner

  • Fast #
  • Part #TTSC060E3E0A0000
  • Item #3619502
  • Manufacturer Part #TTSC060E3E0A0000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Collection:
Precedent™
Configuration:
Convertible
Depth:
44-1/4 in
Height:
36-1/4 in
Refrigerant:
R-410A
SEER:
13
Tonnage:
5 Ton
Volts:
230V
Width:
69-7/8 in