Trane

Precedent™ 4 Tons 208/230V 13 SEER R-410A 3-Phase Standard Efficiency Convertible Packaged Gas or Electric Unit

Part #TYSC043G3RHA026H  |  Manufacturer Part #YSC043G3RHA026H

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AFUE: 82.00

BTU Cooling Rating: 49000 Btu/h

BTU Heat Rating: 120000 Btu/h

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

Decibel Rating dB : 80 dB

EER: 10.9

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

Max CFM: 1600

Phase: Three Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 13

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V