Trane

Precedent™ 4 Tons 208/230V High Efficiency Convertible Cooling Packaged Unit

Part #TTHC048E3R0A07NT  |  Manufacturer Part #THC048E3R0A07NT

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 49800

Collection: Precedent™

Configuration: Convertible

MBH: 49.8

Max CFM: 1600

Phase: Three Phase

Refrigerant: R-22

SEER: 12

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V