4 Tons 230V Standard Efficiency Convertible Packaged Gas or Electric Air Conditioner
Precedent™ 4 Tons 230V Standard Efficiency Convertible Packaged Gas or Electric Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 43000
- Coil Type:
- Evaporator
- Collection:
- Precedent™
- Configuration:
- Convertible
- Depth:
- 44-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 40-7/8 in
- MBH:
- 43
- Phase:
- Three Phase
- Power Source:
- Gas, Electric
- SEER:
- 13.0
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 69-7/8 in