Trane
Precedent™ 4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHC048F3RMA2JY0 | Item #7234427 | Manufacturer Part #YHC048F3RMA2JY0
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 48
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
SEER: 15
Stages: Single
Tonnage: 4 Tons
Volts: 208/230V