Trane Precedent™ 4 Tons 230V Triple Phase High Efficiency Convertible Packaged Gas or Electric Unit

TYHC048E3RHA0SQP

Manufacturer Part #: YHC048E3RHA0SQP

Tonnage

4 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AFUE
80.00
Coil Type
Lanced
Collection
Precedent™
Configuration
Convertible
Max CFM
1600
Phase
Triple Phase
Power Source
Electric, Gas
SEER
15
Stages
Single
Tonnage
4 Tons
Volts
230V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday