Precedent™ 4 Tons 460V Standard Efficiency Convertible Packaged Gas or Electric Air Conditioner

Part #TYSC043G4EHA0000  |  Manufacturer Part #YSC043G4EHA0000

Starting at
Call for Pricing
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

BTU: 43000

Coil Type: Evaporator

Collection: Precedent™

Configuration: Convertible

Depth: 44-1/4 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 40-7/8 in

MBH: 43

Phase: Three Phase

Power Source: [Gas, Electric]

SEER: 13.0

Tonnage: 4 Tons

UL Listed: No

Volts: 460V

Width: 69-7/8 in