Precedent™ 10 Tons 460V Standard Efficiency Convertible Packaged Gas or Electric Air Conditioner

Part #TYSCF4EHA019H  |  Manufacturer Part #YSC120F4EHA019H

Starting at
Call for Pricing
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 120000

Collection: Precedent™

Configuration: Convertible

Depth: 63-3/16 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 50-7/8 in

MBH: 120

Phase: Three Phase

Power Source: [Gas, Electric]

Tonnage: 10 Tons

UL Listed: No

Volts: 460V

Width: 99-11/16 in