Precedent™ 5 Tons 460V Standard Efficiency Convertible Packaged Heat Pump

Part #TWSC060E4REA000N  |  Manufacturer Part #WSC060E4REA000N

Starting at
Call for Pricing
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

BTU Cooling Rating: 60000 Btu/h

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

Phase: Three Phase

Refrigerant: R-410A

Tonnage: 5 Tons

Volts: 460V