Precedent™ 5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC060F4RHA0060  |  Manufacturer Part #YHC060F4RHA0060

Type:

TYHC060F4RHA0060
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 60

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 5 Tons

Type: TYHC060F4RHA0060

Volts: 460V