Trane

Precedent™ 5 Ton 9.9 SEER R-22 Single-Stage Lanced Convertible Natural Gas and Propane 60 MBH 1 hp 208/230V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric

Part #TYSC060G3RMB0000  |  Manufacturer Part #YSC060G3RMB0000

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

BTU: 60000

BTU Cooling Rating: 63000 Btu/h

BTU Heat Rating: 130000 Btu/h

Coil Type: Lanced

Collection: Precedent™

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 84 dB

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

Horsepower: 1 hp

Ignition System: Direct Spark Ignition

MBH: 60

Phase: Three Phase

Power Source: [Electric, Gas]

RPM: 1075

Refrigerant: R-22

SEER: 9.9

Stages: Single

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V