Precedent™ 5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC067E3RLA0BEG  |  Item #5119582  |  Manufacturer Part #YHC067E3RLA0BEG

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 80.00

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

EER: 13

Energy Star Compliant: No

MBH: 67

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 17.2

Stages: Two

Tonnage: 5 Tons

Volts: 208/230V