Trane Precedent™ 5 Tons 208/230V Triple Phase Commercial Packaged Gas/Electric Unit

TYHC060F3RMA0D2Y

Manufacturer Part #: YHC060F3RMA0D2Y

Tonnage

5 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AFUE
80.00
Coil Type
Micro-channel
Collection
Precedent™
Configuration
Convertible
EER
12.9
Green
Energy Star, Yes
MBH
60
Max CFM
2000
Phase
Triple Phase
Power Source
Gas
Refrigerant
R-410A
SEER
15
Stages
Single
Tonnage
5 Tons
Volts
208/230V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday