Trane Precedent™ 5 Tons 230V 13 SEER 3-Phase Standard Efficiency Convertible Packaged Gas or Electric Unit

TYSC063G3EZA1JQU

Manufacturer Part #: YSC063G3EZA1JQU

Tonnage

5 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
110, 16
BTU Cooling Rating
60000 Btu/h
BTU Heat Rating
130000 Btu/h
Collection
Precedent™
Configuration
Convertible
EER
11
Fuel Type
Natural Gas, Propane
Max CFM
4050
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
13
Stages
Single
Tonnage
5 Tons
UL Listed
No
Volts
230V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday