Precedent™ 5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC067E3RHA0LW1  |  Item #7163857  |  Manufacturer Part #YHC067E3RHA0LW1

Type:

TYHC067E3RHA0LW1
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 67

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 17.5

Stages: Single

Tonnage: 5 Tons

Type: TYHC067E3RHA0LW1

Volts: 230V