Trane
Precedent™ 5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYSC048G3RMB003G | Item #7601490 | Manufacturer Part #YSC048G3RMB003G
Type:
TYSC048G3RMB003GProduct Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 48
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
SEER: 14
Stages: Two
Tonnage: 4 Tons
Type: TYSC048G3RMB003G
Volts: 230V