Trane

Precedent™ 5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYSC060G3RXB001S  |  Manufacturer Part #YSC060G3RXB001S

Type:

TYSC060G3RXB001S
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 60

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 14

Stages: Two

Tonnage: 5 Tons

Type: TYSC060G3RXB001S

Volts: 230V