Trane

Precedent™ 5 Tons 460V 14.2 Seer Three Phase High Efficiency Convertible Packaged Gas or Electric Unit

Part #TYHC060E4RLA25FB  |  Manufacturer Part #YHC060E4RLA25FB

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AFUE: 80.00

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Max CFM: 2000

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14.2

Stages: Single

Tonnage: 5 Tons

Volts: 460V