5T Standard Efficiency Convertible Packaged Gas/Electric 230/3
Precedent™ 5T Standard Efficiency Convertible Packaged Gas/Electric 230/3
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 17.6, 123
- Coil Type:
- Lanced
- Collection:
- Precedent™
- Configuration:
- Convertible
- EER:
- 11
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Tonnage:
- 5 Ton
- Volts:
- 230V