Trane

Precedent™ 5T Standard Efficiency Convertible Packaged Gas/Electric 460/3

Part #TYSC060E4EMA0000  |  Manufacturer Part #YSC060E4EMA0000

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

EER: 11

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 13.0

Tonnage: 5 Tons

Volts: 460V