Trane

Precedent™ 6 Ton 15 SEER R-22 Single-Stage Lanced Convertible Natural Gas and Propane 72 MBH 7/10 hp 208/230V 3-Phase High Efficiency Commercial Packaged Gas and Electric

Part #TYHC072F3RHA0389  |  Manufacturer Part #YHC072F3RHA0389

Tonnage:

6 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

BTU: 72000

BTU Cooling Rating: 73000 Btu/h

BTU Heat Rating: 121500 Btu/h

Coil Type: Lanced

Collection: Precedent™

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 89 dB

EER: 11.5

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

Horsepower: 7/10 hp

Ignition System: Direct Spark Ignition

MBH: 72

Phase: Three Phase

Power Source: [Electric, Gas]

RPM: 1075

Refrigerant: R-22

SEER: 15

Stages: Single

Tonnage: 6 Tons

UL Listed: No

Volts: 208/230V