Trane

Precedent™ 6 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC072F3RHA0000  |  Manufacturer Part #YHC072F3RHA0000

Tonnage:

6 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

MBH: 72

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 6 Tons

Volts: 208/230V