Trane

Precedent™ 6 Tons 230V 17.20 Seer Three Phase High Efficiency Convertible Packaged Gas or Electric Unit

Part #TYHC072E3RMA2791  |  Manufacturer Part #YHC072E3RMA2791

Tonnage:

6 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

Collection: Precedent™

Configuration: Convertible

EER: 13

Energy Star Compliant: No

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 17.2

Tonnage: 6 Tons

Volts: 208/230V