Precedent™ 6 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC072F4RHA2AQN  |  Item #5173005  |  Manufacturer Part #YHC072F4RHA2AQN

Type:

TYHC072F4RHA2AQN
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 72

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 6 Tons

Type: TYHC072F4RHA2AQN

Volts: 460V