Precedent™ 6 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC072F4RZA2LZJ  |  Item #7205066  |  Manufacturer Part #YHC072F4RZA2LZJ

Tonnage:

6 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

MBH: 72

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 6 Tons

UL Listed: No

Volts: 460V