69-7/8 in. 5 Tons 460V Three Phase Standard Efficiency Convertible Packaged Air Conditioner
This product has been replaced by
Manufacturer Part #TSC060G4E0A0000
Precedent™ 69-7/8 in. 5 Tons 460V Three Phase Standard Efficiency Convertible Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Colored and numbered wiring
- Convertible airflow
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Foil-faced and edge captured insulation
- Electromechanical microprocessor controls
- Filters are standard on all units
- Easy access low voltage terminal board (LTB)
- Crankcase heaters
- IAQ dual sloped and removable drain pans
- High pressure control
Documents
Specifications
- Collection:
- Precedent™
- Configuration:
- Convertible
- Depth:
- 44-1/4 in
- Height:
- 36-1/4 in
- Refrigerant:
- R-410A
- SEER:
- 13
- Tonnage:
- 5 Ton
- Width:
- 69-7/8 in