7.5 Ton R-410A Two Stage Commercial Packaged Air Conditioner

You last purchased this on
 
Trane

Precedent® 7.5 Ton R-410A Two Stage Commercial Packaged Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Precedent® 7.5 Ton R-410A Two Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #TTSJ090A3S0G00ZD
  • Item #10197846
  • Manufacturer Part #TSJ090A3S0G00ZD
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Hybrid/dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
  • Gas pack - electric cooling plus gas heating
  • Heat pump - all-electric refrigerant-system cooling and heating
  • Cooling only with optional electric heat - all electric
  • Four options suit different climates, applications and sustainability goals
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification

Specifications

Application:
Commercial
BTU Cooling Rating:
91000 Btu/h
Coil Type:
Micro-channel
Collection:
Precedent®
Configuration:
Convertible
Decibel Rating (dB):
86 dB
Horsepower:
7/10 hp
IEER:
14.8
Material:
Steel, Aluminum
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Two
Tonnage:
7.5 Ton