7.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Trane

Precedent™ 7.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Precedent™ 7.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYHC092F3RLA001S
  • Item #4923252
  • Manufacturer Part #YHC092F3RLA001S
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Micro-channel
Collection:
Precedent™
Configuration:
Convertible
EER:
12.6
Energy Star Compliant:
No
MBH:
92
Max CFM:
3000 cfm
Phase:
Three Phase
Power Source:
Gas
Refrigerant:
R-410A
Stages:
Single
Tonnage:
7.5 Ton
Volts:
208/230V