Trane
Precedent™ 7.5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHC092F3RMA0070 | Item #7165111 | Manufacturer Part #YHC092F3RMA0070
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 92
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
Stages: Two
Tonnage: 7.5 Tons
Volts: 208/230V