Trane

Precedent™ 7.5 Tons 460V 3-Phase Standard Efficiency Convertible Packaged Gas or Electric Unit

Part #TYSC092F4EZA1JQU  |  Manufacturer Part #YSC092F4EZA1JQU

Tonnage:

7.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [1.7, 12.5]

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

Phase: Three Phase

Power Source: [Gas, Electric]

Tonnage: 7.5 Tons

UL Listed: No

Volts: 460V