Trane

Precedent™ 7.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC092F4RYA2LZJ  |  Item #7205070  |  Manufacturer Part #YHC092F4RYA2LZJ

Tonnage:

7.5 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

BTU Cooling Rating: 92000 Btu/h

BTU Heat Rating: 200000 Btu/h

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

EER: 12.6

Energy Star Compliant: No

MBH: 92

Max CFM: 3000

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 7.5 Tons

UL Listed: No

Volts: 460V