7.5 Tons 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Precedent™ 7.5 Tons 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 81.00 %
- BTU:
- 90000
- BTU Cooling Rating:
- 92000 Btu/h
- BTU Heat Rating:
- 121500 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 87 dB
- EER:
- 10.4
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Horsepower:
- 3 hp
- Ignition System:
- Direct Spark Ignition
- Liquid Line (OD):
- 3/4 in
- MBH:
- 92
- Phase:
- Three Phase
- Power Source:
- Gas
- RPM:
- 1075
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 7.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V