7.5 Tons 90 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit
Precedent™ 7.5 Tons 90 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 90.00 %
- BTU:
- 90000
- BTU Cooling Rating:
- 26700 Btu/h
- BTU Heat Rating:
- 39100 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 85 dB
- EER:
- 3.02
- Energy Star Compliant:
- No
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 90
- Phase:
- Three Phase
- Power Source:
- Gas
- RPM:
- 2850
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 7.5 Ton
- UL Listed:
- No
- Volts:
- 230V
- Watts:
- 27.4 W