Trane

Precedent™ 7.5 Tons 92 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC092F4RLA0MB4  |  Manufacturer Part #YHC092F4RLA0MB4

Tonnage:

7.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 92000

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

MBH: 92

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Single

Tonnage: 7.5 Tons

UL Listed: No

Volts: 460V