Trane

Precedent™ 7.5 Tons Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC092F4RLA27SY  |  Manufacturer Part #YHC092F4RLA27SY

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 92

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Single

Tonnage: 7.5 Tons

Volts: 460V