Trane

Precedent™ 8.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC102F3ELA001S  |  Item #5133808  |  Manufacturer Part #TYHC102F3ELA001S

Tonnage:

8.5 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

EER: 12.5

Energy Star Compliant: No

MBH: 102

Max CFM: 3400

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Single

Tonnage: 8.5 Tons

Volts: 208/230V