Precedent™ 8.5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYSC102H3EHA0000  |  Item #7567056  |  Manufacturer Part #YSC102H3EHA0000

Type:

TYSC102H3EHA0000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

MBH: 102

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 8.5 Tons

Type: TYSC102H3EHA0000

Volts: 208/230V